Beli coupling nut wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Coupling Nut Wrench (Kunci Kopling)
    Mulai

    Rp94.900

    TEKIRO Coupling Nut Wrench (Kunci Kopling)
    Deskripsi:
    TEKIRO KUNCI BLOK MESIN 39x41 / KUNCI BLOK / TOOLS / PERKAKASKunci blok mesin 39x41 merupakan peralatan tangan yang umumnya terbuat dari bahan logam dengan paduan chrome vanadium. Kunci blok ini memiliki fungsi untuk mengendorkan, melepas dan memasang baut atau mur pda blok mesin.untuk mengendorkan, melepas dan memasang baut atau mur pada blok mesin yang memiliki momen pengencangan yang cukup besarMaterial : Chrome Vanadium
    atribut:
    • Size (mm): 39x41
    • Thickness (mm): 4
    • Overall Length (mm): 270
    • Material: Chrome Vanadium
  2. Mollar Coupling Nut Wrench
    Mulai

    Rp49.900

    Mollar Coupling Nut Wrench
    Deskripsi:
    Coupling Nut Wrench berfungsi untuk membuka baut pada kopling , terbuat dari bahan besi yang kokoh untuk daya tahan pamakaian.
    atribut:
    • Material: Iron
    • Size (mm): 39x41
  3. MAXPOWER Coupling Nut Wrench
    Mulai

    Rp78.900

    MAXPOWER Coupling Nut Wrench
    atribut:
    • Size: 39x41 mm
  4. Yamoto Hook & Pin Wrench Set
    Mulai

    Rp2.699.900

    Yamoto Hook & Pin Wrench Set
    Deskripsi:
    Made of Chrome Vanadium Steel with a satin finish. Set consists of 3 wrenches along with 3 interchangeable hinged hook and pin arms plus 2 spare pins. For use on slotted rings. Supplied in a strong carry case.
    atribut:
    • Material: Chrome Vanadium Steel
    • Finish/Coating: Chrome Satin
    • Includes: 2 Spare Pins 3 Hook and Pin Arms 3 Wrenches Carry Case
    • Number of Pieces: 8
    • Size System: Imperial
    • Spanner Type: Hook & Pin Wrench
  5. Mitutoyo Vernier Caliper NIB
    Mulai

    Rp5.899.900

    Mitutoyo Vernier Caliper NIB
    Deskripsi:
    The Mitutoyo Vernier scale caliper utilizes nib jaws with round measuring faces to perform precision inner and outer dimension measurements when high accuracy is necessary. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish which reduces glare.
  6. TONE Lug Wrench
    Mulai

    Rp809.900

    TONE Lug Wrench
    atribut:
    • Outside Diameter D (phi mm): 25,28,30,33
    • Dimensions (mm): 25x28x30x33
    • Width of Across Flat (mm): 17x19x21x23
    • Dimension L (mm): 390
  7. SUPER TOOL Coupling Nut
    Mulai

    Rp60.900

    SUPER TOOL Coupling Nut
    Deskripsi:
    -Long Nut -To add stud bolts.
    atribut:
    • Material: Steel (S45C) Black Dye Finishing, Quenching (HRC 30 to 35)
  8. TEKIRO Steering Key and Flexible Exhaust (Kunci Pas Kait)
    Mulai

    Rp239.900

    TEKIRO Steering Key and Flexible Exhaust (Kunci Pas Kait)
    Deskripsi:
    TEKIRO KUNCI KOMSTIR DAN KNALPOT FLExIBLE NO. 2 / KUNCI KOMSTIRORIGINAL TEKIROKODE : WR-HW1849
  9. DIXON VALVE COUPLING Hole Type Spanner Wrench
    Mulai

    Rp429.900

    DIXON VALVE COUPLING Hole Type Spanner Wrench
    Deskripsi:
    Fire hydrant wrenches open and close fire hydrants. They also attach and remove hoses and adapters from hydrants.
    atribut:
    • UNSPSC: 27111726
  10. TEKIRO Double Box End Wrench Inch Metric (Kunci Ring)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

  11. TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Rating:
    98% of 100
    (9)
    Mulai

    Rp57.900

    TEKIRO Adjustable Wrench EU Type (Kunci Inggris)
    Deskripsi:
    Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
  12. American Tool Torx Key Wrench Set (Kunci L Bintang)
    Mulai

    Rp129.900

    American Tool Torx Key Wrench Set (Kunci L Bintang)
    Deskripsi:
    - S2 Material Brown Color- ISO 2936 , DIN ISO 2936, NF ISO 2936
    atribut:
    • Contents Size: T10, T15, T20, T25, T27, T30, T40, T45, T50
  13. TRUSCO Welding Rod for Cast Iron (Kawat Las Elektrode)
    25%
    Mulai

    Rp409.900

    TRUSCO Welding Rod for Cast Iron (Kawat Las Elektrode)
    Deskripsi:
    -High titanium oxide type welding rod with particularly good usability for downward and horizontal fillet welding, the arc is stable, spattering is small, and the peeling property of slag is good.-Since it is a welding rod for low voltage welding equipments, it can be used with household power supply of 100V. For welding rods with a wire diameter of 2.6mm or more, 200V power supply is recommended.-Since the penetration is light, it provides a glossy beautiful bead. -For thin plate welding. -JIS Z3211 E4313 standard product(high titanium oxide type welding rod)(*excluding TST10-142, TST10-145)
    atribut:
    • Core Wire Diameter: phi2.6mm
    • Rod Length: 300mm
    • Applicable Board Thickness: 4 to 7mm
    • Downward: 50 to 80
    • Estimated Q'ty Per Pack: 4pcs
    • Stick Color: Red purple
    • Purpose of Use: For repair welding of general cast iron. (Generally, it is used for repair welding of cast iron and the welding position is downward when using it.)For different material welding of cast iron and iron (such as soft steel).
  14. TEKIRO Snap Ring Pliers (Tang Jepit Snap Ring)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp48.900

    TEKIRO Snap Ring Pliers (Tang Jepit Snap Ring)
    Deskripsi:
    Tekiro Tang Snap Ring EB [5 Inch] merupakan tang berbahan berkualitas tinggi yang dapat digunakan untuk memudahkan Anda dalam pekerjaan otomotif, untuk memegang, memotong, melepas dan memasang komponen. Tang ini dirancang awet, kuat, dan tahan lama. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman Tang tidak sekuat cengkrama Kunci Pas dan kunci kunci yang lainnya. Tang terbuat dari baja tensil tinggi sehingga Tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa Tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO TANG SNAP RING 5 INCH EB merupakan tang berkualitas tinggi yang dapat digunakan untuk memudahkan dalam pekerjaan otomotif, untuk memegang, memotong serta melepas komponen. Tang ini juga dapat digunakan untuk melonggarkan dan mengencangkan mur dan baut. terbuat dari baja tensil tinggi sehingga tang sangat kuat.Fungsi : untuk menarik bantalan kecilMaterial : highh carbon steelDimensi : 125mm 70mm 20mm
  15. monotaro Flat Washer
    29%
    Mulai

    Rp47.900

    monotaro Flat Washer
    Deskripsi:
    Ring Plat dari Monotaro Jepang ini biasa digunakan oleh industri manufaktur, semua industri otomotif, dll
    atribut:
    • The thickness T (mm): 6
    • Material: S45C
    • Fit bolts (metric thread): M20
    • Surface Treatment: Homo processing
    • Inside diameter d ( phi mm): 21
    • The outer diameter D ( phi mm): 50
    • Hardness HRC: 45-50
    • Heat treatment: Homo processing
  16. TEKIRO Tahanan Kopling Universal
    Mulai

    Rp279.900

    TEKIRO Tahanan Kopling Universal
    Deskripsi:
    TEKIRO Universal Holder. Merupakan alat penahan kopling saat membuka dan memasangnya.Fungsi : Untuk menahan kopling saat membuka dan memasang koplingMaterial : Heat Treated Carbon Steel
    atribut:
    • Material: Heat Treated Carbon Steel
    • Size (cm): 33 x 22
    • Dimension 1 (mm): 330
    • Dimension 2 (mm): 123
    • Dimension 3 (mm): 64
    • Dimension 4 (mm): 19
Daftar Harga coupling nut wrench Terbaru October 2026
TEKIRO Coupling Nut Wrench (Kunci Kopling)Rp94.900
GRIP ON TOOLS Coupling Nut WrenchRp54.900
PROTO General Purpose Puller SetRp10.999.900
Mollar Coupling Nut WrenchRp49.900
MAXPOWER Coupling Nut WrenchRp78.900
Yamoto Hook & Pin Wrench SetRp2.699.900
Mitutoyo Vernier Caliper NIBRp5.899.900
TONE Lug WrenchRp809.900
Wipro Open End Wrench CRV Set (Kunci Pas)Rp239.900
SUPER TOOL Coupling NutRp60.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)